![gec123f114c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405116.jpg?preset=medium)
ABB 123F114C 93.0Amp GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 82.3-90.7A 3-Phase, Panel Mount; NEMA 3, 4.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 82.3 - 90.7 A at 3 PH |
Phase | 3 | Series/Model | CR123F |
Mounting | Panel | NEMA Rating | NEMA 3, 4 |
For Use With | CR340/CR341 Full Voltage Pumping Panel |
Packages
1 - UNIT - 1 |