ABB 123F118C 109Amp GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 90.8-103A 3-Phase, Panel Mount, NEMA 4.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 90.8 - 103 A at 3 PH |
Phase | 3 | Series/Model | CR123F |
Mounting | Panel | NEMA Rating | NEMA 4 |
For Use With | CR340/CR341 Full Voltage Pumping Panel |
Packages
1 - UNIT - 1 |