![gec123f243b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405128.jpg?preset=medium)
ABB 123F243B 24.8Amp GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 18.2-21.1A 3-Phase, Panel Mount, NEMA 3.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 24.8 A |
Phase | 3 | Series/Model | CR123F Series |
Mounting | Panel | NEMA Rating | NEMA 3 |
Packages
1 - UNIT - 1 |