![gec123f270b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405130.jpg?preset=medium)
ABB 123F270B 27.2 FLA GE Controls 123F Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 21.2-22.1A 3-Phase, Panel Mount, NEMA 3.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 21.2 - 22.1 A at 3 PH |
Phase | 3 | Series/Model | CR123F |
Mounting | Panel | NEMA Rating | NEMA 3 |
For Use With | CR340/CR341 Full Voltage Pumping Panel |
Packages
1 - UNIT - 1 |