ABB 123F300B 30 FLA GE Controls 123F Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 22.2-26.1A 3-Phase, Panel Mount, NEMA 3.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 30 A |
Phase | 3 | Series/Model | CR123F Series |
Mounting | Panel | NEMA Rating | NEMA 3 |
Packages
1 - UNIT - 1 |