ABB 123F327B 33Amp GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 26.2-28.0A 3-Phase, Panel Mount, NEMA 3.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 26.2 - 28 A at 3 PH |
Phase | 3 | Series/Model | CR123F |
Mounting | Panel | NEMA Rating | NEMA 3 |
For Use With | CR340/CR341 Full Voltage Pumping Panel |
Packages
1 - UNIT - 1 |