ABB 123F430B 44.0 FLA GE Controls 123F Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 33.4-35.6A 3-Phase, Panel Mount; NEMA 3, 4.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 44 A |
Phase | 3 | Series/Model | CR123F Series |
Mounting | Panel | NEMA Rating | NEMA 3, 4 |
UPC | 783166309384 |
Packages
1 - UNIT - 1 |