Abbotsford
gec123f772b

ABB 123F772B 86.6 FLA GE Controls 123F Class 20 Overload Relay Heater

Price $30.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR123F772B

Description

Overload Relay Heater, Class 20, 55.5-65.2A 3-Phase, Panel Mount, NEMA 3, 4.

Specifications

Brand Name GE Item Name Overload Relay Heater
Type Class 20 Full Load Current Rating 86.6 A
Phase 3 Series/Model CR123F Series
Mounting Panel NEMA Rating NEMA 3, 4
UPC 783166309445

Packages

1 - UNIT - 1