![gec123f848b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405148.jpg?preset=medium)
ABB 123F848B 94.7 FLA GE Controls 123F Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 63.4-68.6A 3-Phase, Panel Mount, NEMA 3, 4.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 63.4 - 68.6 A at 3 PH |
Phase | 3 | Dimensions | 1-1/4 in L x 3/4 in W x 1-3/4 in H |
Series/Model | CR123F | Mounting | Panel |
NEMA Rating | NEMA 3, 4 | For Use With | CR340/CR341 Full Voltage Pumping Panel |
UPC | 783166309452 |
Packages
1 - UNIT - 1 |