![gec123f914b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405149.jpg?preset=medium)
ABB 123F914B 103Amp GE Controls Class 20 Overload Relay Heater
Description
Overload Relay Heater, Class 20, 66.2-74.0A 3-Phase, Panel Mount; NEMA 3, 4.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Class 20 | Full Load Current Rating | 103 A |
Phase | 3 | Series/Model | CR123F Series |
Mounting | Panel | NEMA Rating | NEMA 3, 4 |
UPC | 783166309469 |
Packages
1 - UNIT - 1 |