![gec123h112b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405164.jpg?preset=medium)
ABB 123H112B 1 Phase 9.75Amp GE Controls Relay Heater
Description
Overload Relay Heater, 9.75A Max Full-Load, for CR101H Series Starter.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Standard | Voltage Rating | 115/230/277 VAC |
Full Load Current Rating | 9.75 A | Phase | 1 |
Dimensions | 1-3/4 in L x 1 in W x 1/2 in H | Frequency Rating | 25/60 Hz |
HP Rating | 3/4, 1 hp | For Use With | CR101H Series Starter |
Packages
1 - UNIT - 1 |