ABB 123H529A 1 Phase 4.60Amp GE Controls Relay Heater
Description
Overload Relay Heater, 4.60A Max Full-Load, for CR101H Series Starter.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Standard | Full Load Current Rating | 4.6 A |
Phase | 1 | Dimensions | 1-3/4 in L x 1 in W x 1/2 in H |
Frequency Rating | 25/60 Hz | HP Rating | 3/4, 1 hp |
For Use With | CR101H Series Starter |
Packages
1 - UNIT - 1 |