ABB 123H739A 1 Phase 6.41Amp GE Controls Relay Heater
Description
Overload Relay Heater, 6.41A Max Full-Load, for CR101H Series Starter.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Standard | Voltage Rating | 277 VAC |
Full Load Current Rating | 6.41 A | Phase | 1 |
Series/Model | CR123H | HP Rating | 3/4 hp |
For Use With | CR101H, CR123H73 Series Starter |
Packages
1 - UNIT - 1 |