
ABB 123H873A 1 Phase 7.60Amp GE Controls Relay Heater
Description
Overload Relay Heater, 7.60A Max Full-Load, for CR101H Series Starter.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Standard | Voltage Rating | 277 VAC |
Full Load Current Rating | 7.6 A | Phase | 1 |
Dimensions | 1-3/4 in L x 1 in W x 1/2 in H | Series/Model | CR123H |
HP Rating | 3/4 hp | For Use With | CR101H Series Starter |
Packages
1 - UNIT - 1 |