ABB 123H950A 1 Phase 8.25Amp GE Controls Relay Heater
Description
GE Overload Heater Unit, Series: CR123H, 8.25 A Full Load Current.
Specifications
Brand Name | GE | Item Name | Overload Relay Heater |
Type | Standard | Voltage Rating | 115/230/277 VAC |
Full Load Current Rating | 8.25 A | Phase | 1 |
Dimensions | 1-3/4 in L x 1 in W x 1/2 in H | Frequency Rating | 25/60 Hz |
HP Rating | 3/4, 1 hp | For Use With | CR101H Series Starter |
Packages
1 - UNIT - 1 |