![siee28](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11887794.jpg?preset=medium)
SIEMENS CANADA LTD E28 HEATER ELEMENT O/L 1.44-307 AMPERE 1P E MODEL
Description
Overload relay heater. Single phase, full load motor amps, trip class 14, 22 and 48. Three phase, trip class 14, 17, 18, 22, 25, 26, 30, 32, 83, 84, 87, 48.
Specifications
Brand Name | Siemens | Item Name | Overload Relay Heater Element |
Type | 14, 22 and 48 Trip Class | Voltage Rating | 600 V |
Full Load Current Rating | 22 1.93 - 2.12 A | Phase | 1 |
Frequency Rating | 60 Hz | Material | Bi-Metal |
NEMA Rating | NEMA 00 - 4 | Standards | cUL Listed, CSA Certified |
Application | Single Phase and Polyphase Motors | UPC | 783087001374 |
Packages
1 - UNIT - 1 |