SIEMENS CANADA LTD E23 HEATER ELEMENT O/L 0.93-1.72 AMPERE 1P E MODEL
Description
Overload relay heater element. Full load current 1.23 to 1.34 A.
Specifications
Brand Name | Siemens | Item Name | Overload Relay Heater Element |
Type | Trip Class 20 | Full Load Current Rating | 1.23 - 1.34 A |
Material | Bi-Metal | NEMA Rating | NEMA 00, 0, 1 |
Application | For 1.00 - 1.08 A Full Load Motor | UPC | 783087001336 |
Packages
1 - UNIT - 1 |