![siee62](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11888004.jpg?preset=medium)
SIEMENS CANADA LTD E62 HEATER ELEMENT O/L 14.5-29 AMPERE 1P E MODEL
Description
Overload relay heater element. Full load current 25.1 to 27 A.
Specifications
Brand Name | Siemens | Item Name | Overload Relay Heater Element |
Voltage Rating | 600 V | Full Load Current Rating | 25.1 - 27 A |
Frequency Rating | 60 Hz | Material | Bi-Metal |
NEMA Rating | NEMA 00 - 4 | Standards | cUL Listed, CSA Certified |
Application | Single Phase and Polyphase Motors | UPC | 783087001701 |
Packages
1 - UNIT - 1 |