![siee70](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11889897.jpg?preset=medium)
SIEMENS CANADA LTD E70 HEATER ELEMENT O/L 21.3-48.8 AMPERE 1P E MODEL
Description
Overload relay heater element. Full load current 37 to 43.9 A.
Specifications
Brand Name | Siemens | Item Name | Overload Relay Heater Element |
Voltage Rating | 600 V | Full Load Current Rating | 37 - 43.9 A |
Frequency Rating | 60 Hz | Material | Bi-Metal |
NEMA Rating | NEMA 00 - 4 | Standards | cUL Listed, CSA Certified |
Application | Single Phase and Polyphase Motors | UPC | 783087001763 |
Packages
1 - UNIT - 1 |