SIEMENS SMFH32 Heaters Heater Element Solder Pot 600 V,
Description
Class Smf Heater Element,2.85-3.06 Amp
Specifications
Brand Name | Siemens | Sub Brand | Heaters |
Item Name | Heater Element | Type | Solder Pot |
Voltage Rating | 600 V | Full Load Current Rating | 2.85 - 3.06 A |
Series/Model | SMF | Frequency Rating | 60 Hz |
For Use With | Thermal Overload Relays, Magnetic Motor Starters and Motor Controls, 1-Phase and Poly Phase Motors | Standards | cUL Listed, CSA Certified |
Application | Single phase and polyphase motors | UPC | 754554259512 |
Packages
1 - UNIT - 1 |