![cthxtpr012bc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305291638.jpg?preset=medium)
EATON XTPR012BC1 8-12Amp Eaton Frame B XTPR Rotary Manual Motor Protector with Screw Terminals
Description
Manual motor control offers ideal space-saving and cost-saving solutions as manual starters, manual motor disconnects, group motor installations, and self-protected manual combination starters. Manual motor starters and protectors provide protection against low level faults that fuses or circuit breakers on the branch circuit would ignore. In group motor installations more than one motor circuit is protected by a single branch circuit protective device (BCPD).
Specifications
Brand Name | Cutler Hammer | Item Name | Manual Motor Protector |
Type | Rotary | Voltage Rating | 690 V |
Amperage Rating | 12 A | Short-Circuit Current | 168 A |
Phase | 3 | Frame Size | B |
Trip Class | 10 | Dimensions | 45 mm L x 94 mm W x 93 mm H |
Series/Model | XT | Power Rating | 11 kW |
Number of Poles | 3 | HP Rating | 10 |
Terminal Connection | Screw | Material | Bi-Metal |
Mounting | DIN Rail | Degree of Protection | IP20 |
NEMA Rating | NEMA 1, 2 | Temperature Rating | -25 to 55 °C |
Standards | UL Listed, CE Marked, CSA Certified, DIN VDE, IEC/EN | Application | For Motor and Power Control Equipment |
UPC | 015081531121 |
Packages
1 - UNIT - 1 |