![cthxtpr032bc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305291642.jpg?preset=medium)
EATON XTPR032BC1 25-32Amp Eaton Frame B XTPR Rotary Manual Motor Protector with Screw Terminals
Description
Manual motor control offers ideal space-saving and cost-saving solutions as manual starters, manual motor disconnects, group motor installations, and self-protected manual combination starters. Manual motor starters and protectors provide protection against low level faults that fuses or circuit breakers on the branch circuit would ignore. In group motor installations more than one motor circuit is protected by a single branch circuit protective device (BCPD).
Specifications
Brand Name | Eaton | Item Name | Manual Motor Protector |
Type | Rotary | Voltage Rating | 690 VAC |
Amperage Rating | 32 A | Short-Circuit Current | 448 A |
Actuator Type | Rotary Knob | Phase | 3 |
Frame Size | B | Trip Class | 10 |
Dimensions | 1.77 in W x 3.46 in D x 3.66 in H | Series/Model | XT |
Power Rating | 30 kW | Number of Poles | 3 |
HP Rating | 10 hp at 240 V, 25 hp at 480 V, 30 hp at 600 V, 7.5 hp at 200 V | Terminal Connection | Screw |
Mounting | DIN Rail | Degree of Protection | IP20 |
Standards | UL Listed, CSA Certified, IEC, CCC | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 015081531138 |
Packages
1 - UNIT - 1 |