ABB GPS1BSAP 19-25Amp 45mm Surion IEC Manual Motor Starter, Standard Interruption Capacity (Toggle Operator)
Description
Rocker and rotary handle operator. Thermal and magnetic protection. Standard and high breaking capacity. Icu = 100kA G Ics = 100% Icu. Icu 100kA G Ics min. 75% Icu. Clear identification of the operation state (ON-OFF-tripped). Ambient temperature compensation. Phase failure protection.
Specifications
Brand Name | GE | Item Name | Manual Motor Protector |
Voltage Rating | 400 VAC | Amperage Rating | 25 A |
Short-Circuit Current | 19 kA, 25 kA | Actuator Type | Rocker, Rotary Handle |
Phase | 3 | Trip Class | Class 10 |
Power Rating | 11 kW | Operating Cycles | 100000 |
Standards | Bureau Veritas, CE Certified, CSA Certified, cULus Listed, DIN VDE 0660T 100/101/102, IEC 60947-1, 60947-2, 60947-4-1, Lloyd's Register Germanischer Lloyd, RINA Certified, UL 508 | UPC | 538915012240 |
Packages
1 - UNIT - 1 |