![sie3rv10314ea10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268267757.jpg?preset=medium)
SIEMENS CANADA 3RV1031-4EA10 22-32Amp Siemens Sirius 28-40Amp Motor Starter Protector
Description
SIEP 3RV1031-4EA10 MAN COMB STRTR
Specifications
Brand Name | Siemens | Item Name | Motor Starter Protector |
Type | Type E, Thermomagnetic | Amperage Rating | 22 - 32 A |
Short-Circuit Current | 416 A, 50 kA at 400 VAC | Frame Size | S2 |
Trip Class | Class 10 | Power Rating | 15 kW |
Number of Poles | 3 | Terminal Connection | Screw Terminal |
UPC | 754554409351 |
Packages
1 - UNIT - 1 |