Abbotsford
cthxtsc2p5bbt

EATON XTSC2P5BBT 4-6.3Amp 24/50VAC, 24/60VAC Eaton Cutler-Hammer XTSC Series Manual Motor Controller, FVNR, B-MMP B-CONT 1NO

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTSC2P5BBT

Description

ON/OFF rotary handle with lockout provision. Class 10 overload protection. Adjustment dial for setting motor FLA. Built-in surge suppression on DC coils as standard. Assembled manual motor controllers consist of manual motor protector, contactor, connector kit and 1NO-1NC auxiliary contact for MMP. Assembled combination motor controllers consist of manual motor protector, contactor, connector kit, 1NO-1NC auxiliary contact for MMP and line side adapter. Combination motor controllers are UL 508 Type F rated and provide the following functions in a single device. Disconnect, short circuit protection, motor overload protection, motor controller.

Specifications

Brand Name Eaton Item Name Manual Motor Controller
Type Motor control Voltage Rating 24 VDC
Amperage Rating 2.5 A Dimensions 3.77 x 1.77 x 7.03 in
For Use With 45 mm Frame Motor Standards CSA File Number 229767, Class 3211-05, IEC 60947, UL 508, UL E245398, CE Certified, DIN VDE 0600
Application Electrical Assemblies, Panels and EOEMs UPC 782116603794

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok