![cwdahmc260l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14131450.jpg?preset=medium)
COOPER INDUSTRIES AHMC260L 60Amp 600VAC 2-Pole/1-Phase 2-Position Manual Motor Controller - Switch Only, Black
Description
Eaton manual motor controller, Switch only, #14-4 AWG, 60A, Industrial, Panel, 600V, Side wired box lug, Maintained contact, Black, Open, Two-pole, Single-phase, Toggle switch, Copper-alloy terminal, Single-throw, Glass-filled nylon.
Specifications
Brand Name | Eaton | Item Name | Manual Motor Controller |
Type | Industrial | Voltage Rating | 600 VAC |
Amperage Rating | 60 A | Connection | Box Lug |
Phase | 1 | Material | Nylon |
Enclosure Type | Open | Application | For Motor Control Switch |
UPC | 040893653846 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |