COOPER INDUSTRIES AHMC340L 40Amp 600V Manual Motor Controller, Black
Description
Eaton manual motor controller, Switch only, No.14-4 AWG, 40 A, Industrial, panel, 600 V, side wired box lug, maintained contact, black, open, three-pole, three-phase, toggle switch, copper-alloy terminal, single-throw, glass-filled nylon.
Specifications
Brand Name | Eaton | Item Name | Motor Controller Switch |
Type | 2-Position | Amperage Rating | 40 A |
Material | Glass-filled Nylon | Enclosure Type | Open |
UPC | 040893653839 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |