Abbotsford
cwdahmc360l

COOPER INDUSTRIES AHMC360L 60Amp 600VAC 2-Position 3-Pole/3-Phase Industrial Grade Manual Motor Controller - Switch Only

Price $259.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AHMC360L

Description

FEATURES AND BENEFITS:- Industries most compact high amperage motor control switch available -Two sets of contacts per pole distribute load energy, improving heat dissipation and providing reliable service- Available with screw clamp or box lug terminals for flexible installations- Heavy duty brass contact arms with large silver-cadmium contacts provide exceptional reliability- Rugged, impact-resistant glass-filled nylon construction- Heavy-duty zinc plated strap provides durability and corrosion-resistancePRODUCT SPECIFICATIONS:- Switch only- 60Amp, 600V- Two-position- Maintained contact- Single throw- 3-pole, 3-phase. - Termination Style: Side wired box lug - Max AWG Wire Size: #4 AWG

Specifications

Brand Name Eaton Item Name Manual Motor Controller
Type Industrial Voltage Rating 600 VAC
Amperage Rating 60 A Material Nylon
Enclosure Type Open UPC 040893653853

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok