![hoyadp110105a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12040404.jpg?preset=medium)
HOYME MANUFACTURING ADP-1101-05A 120V output 5A 24V Hoyme Interface Relay Adaptor
Description
Interface relay adaptor. 1-DPDT relay. One adaptor is required for each exhaust fan controlling a motorized fresh air damper. When there is more than one exhaust fan per inlet damper, adaptor 24 VAC terminals must be connected in series to each other for a power close damper, in parallel to each other for a power open damper. Adaptor line voltage leads, connected to the exhaust fan controlled line, shall be suitably cabled, fastened and enclosed in suitable raceways.
Specifications
Brand Name | Hoyme | Item Name | Interface Relay Adaptor |
Voltage Rating | 120 V Switch, 24 VAC Coil | Amperage Rating | 5 A |
Dimensions | 4 x 5 x 2-1/2 in | Includes | (1) DPDT Relay |
Standards | CSA Certified, cUS Listed |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |