Abbotsford
pas7863md

PASS & SEYMOUR 7863MD 60Amp 600V Switch Disconnect Motor

Price $242.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7863MD

Description

Motor disconnect features compact design provides ease of installation. Box lug terminals. Single piece moveable and stationary contact arms with oversized silver cadmium buttons provides excellent continuity and long life.

Specifications

Brand Name Legrand Item Name Switch Disconnect Motor
Voltage Rating 600 VAC Amperage Rating 60 A
Dimensions 1.66 in x 3-3/4 in x 2.31 in Standards cULus Listed, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok