Abbotsford
pas7862r

PASS & SEYMOUR 7862R 60Amp 600V 2-Pole Turnlok® NEMA 3R Enclosure Manual Control Switch

Price $244.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7862R
Documents Documents

Description

Manual Control Switch 2pole 60amp 600volt in NEMA 3R Enclosure. Slotted opening on enclosures allows for lock-out, tag-out functionality.High horsepower rating, up to 3HP for heavy-duty applications. Compact design provides ease of installation. Box lug terminals. Single piece moveable and stationary contact arms with oversized silver cadmium buttons provides excellent continuity and long life. Made in USA. Wire pockets and thick wall arc barriers. Cold-rolled steel NEMA 3R enclosure with polyester urethane finish conforms to OSHA lockout requirements. Type 3R enclosure has 2-1/2 inch, 3/4 inch, and 1 inch concentric knockouts on bottom. Accepts #4 AWG. cULus listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Controller Switch Type Manual, Toggle, 2-Pole, Magnetic
Voltage Rating 600 VAC Amperage Rating 30 A, 60 A
Dimensions 58.674 mm W x 42.164 mm D x 95.25 mm H Material Aluminum
Mounting Wall Enclosure Type NEMA 3R
Standards UL Listed Application Industrial
UPC 785007078619

Packages

1 - UNIT - 1 280 - SKID - 280