![pas7812pmd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331977080.jpg?preset=medium)
PASS & SEYMOUR 7812-PMD 30Amp 600V 2-Pole 1-Phase AC Manual Motor Controller
Description
Double Pole, Single Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse.FEATURES AND BENEFITS:- High Horsepower rating of 20HP- Gull-wing shaped brass terminal pressure clamps- Constructed of glass-reinforced thermoplastic- UL508 and cULus Listing of individual device and assembled device within enclosure- Heavy-duty zinc-plated steel strap, two brass rivets secure strap to housing- External screw-pressure-plate back and side wire terminal screws unstaked for use with ring terminals
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Motor Controller | Type | Manual, Toggle Actuated |
Voltage Rating | 600 V | Amperage Rating | 30 A |
Phase | 1 | Number of Poles | 2 |
Connection Type | Back and Side Wire, Screw | Operating Cycles | 50000 |
Frequency Rating | 60 Hz | Color | Black |
Mounting Type | Flush | NEMA Rating | NEMA 1 |
Temperature Rating | -40 to 75 °C | Environmental Conditions | UL 94 Requirements, V2 Rated Flammability |
Dimensions | 2.825 in W x 2.8 in D x 3.91 in H | Standards | UL Listed, CSA Certified |
Application | Commercial and Industrial | UPC | 785007267662 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |