EATON 9-3079-2 COIL DP 120V 90A 2&3P
Description
Replacement AC coil for use with definite purpose contactors and starters.
Specifications
Brand Name | Eaton | Item Name | Replacement AC Coil |
Type | Class B | Coil Voltage | 110 - 120 VAC |
Dimensions | 2.2 x 2.4 x 2.2 in | For Use With | Definite-Purpose Contactors and Starters |
Standards | Not Applicable | Application | Unknown - Unknown: Undefined |
UPC | 782114100257 |
Packages
1 - UNIT - 1 |