![cth932566](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12552084.jpg?preset=medium)
60/75Amp 24VAC 60Hz Eaton Class B Replacement Coil Kit for Definite Purpose Contactors
Description
Replacement AC coil for use with definite purpose contactors and starters.
Specifications
Brand Name | Eaton | Item Name | Replacement Motor Control Coil |
Type | Class B | Coil Voltage | 24 VAC |
Frequency Rating | 60 Hz | Dimensions | 5 in L x 5.3 in W x 5 in H |
Amperage Rating | 60 - 75 A for 2 and 3-Pole, 25 - 40 A for 4-Pole | VA Rating | 204 VA Inrush, 36.5 VA Sealed |
For Use With | Definite-Purpose Contactors and Starters | UPC | 782116347414 |
Packages
1 - UNIT - 1 |