EATON 281164 24VAC Eaton Replacement Coil Alternating Current
Description
Replacement coil alternating current for DILM40-65.
Specifications
Brand Name | Eaton | Item Name | Replacement Coil |
Type | Alternating Current | Coil Voltage | 24 VAC |
Frequency Rating | 60 Hz | For Use With | DILM40, DILM50, DILM65, DILM72 Contactor |
Standards | UL 508 File Number E29096, CSA C22.2 No. 14-05, IEC/EN 60947-4-1, CE Certified |
Packages
1 - UNIT - 1 |