EATON 1-021699 60HZ 208VAC Eaton Coil AC for DILM40..65
Description
Spare coil AC for DILM40-65.
Specifications
Brand Name | Eaton | Item Name | Spare AC Coil |
Type | Motor control renewal parts/accessories | Coil Voltage | 208 VAC |
Frequency Rating | 60 Hz | Dimensions | 5.433 x 1.771 x 3.346 in |
For Use With | DILM40-65 Contactor | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 621037203174 |
Packages
1 - UNIT - 1 |