EATON XTCERENCOILCD 550V 50Hz 600V 60Hz XT Eaton Cutler-Hammer Contactor Replacement Parts - Coil
Description
Replacement coil for XT line frame C IEC contactors and starters.
Specifications
Brand Name | Eaton | Item Name | Replacement Coil |
Type | Frame C | Coil Voltage | 500 - 600 V at 50/60 Hz |
Frequency Rating | 60 Hz | Dimensions | 2-1/2 x 3 x 2-1/2 in |
For Use With | XT Line Frame C IEC Contactors and Starters | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 782116353644 |
Packages
1 - UNIT - 1 |