EATON XTCERENCOILCE 208V 60Hz XT Eaton Cutler-Hammer Contactor Replacement Parts - Coil
Description
Replacement coil for XT line frame C IEC contactors and starters.
Specifications
Brand Name | Cutler Hammer | Item Name | Coil |
Type | Frame C | Coil Voltage | 208 V |
Frequency Rating | 60 Hz | Dimensions | 2.5000 IN X 3.0000 IN X 2.5000 IN |
For Use With | XT Contactors | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 015082833774 |
Packages
1 - UNIT - 1 |