EATON XTCERENCOILDC 415V 50Hz 480V 60Hz XT Eaton Cutler-Hammer Contactor Replacement Parts - Coil
Description
Replacement coil for XT line frame C IEC contactors and starters.
Specifications
Brand Name | Cutler Hammer | Item Name | Coil |
Type | Frame D | Coil Voltage | 415/480 V |
Frequency Rating | 50/60 Hz | Dimensions | 3.0000 IN X 3.0000 IN X 2.5000 IN |
For Use With | DILM40, DILM50, DILM65, DILM72 XT Contactor | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 015082811741 |
Packages
1 - UNIT - 1 |