EATON XTCERENCOILDT 24/50VAC 24/60VAC Eaton Cutler-Hammer Contactor Part Replacement Coil Frame D
Description
Replacement coil for use with contactor.
Specifications
Brand Name | Cutler Hammer | Item Name | Coil |
Type | Frame D | Coil Voltage | 24 V |
Frequency Rating | 50/60 Hz | Dimensions | 3.0000 IN X 3.0000 IN X 2.5000 IN |
For Use With | DILM40, DILM50, DILM65, DILM72, DILMP63, DILMP80 XT Contactor | Standards | IEC/EN 60947-4-1, UL 508 Listed, CSA-C22.2 No. 14-05 Certified, CE Marking |
Application | Unknown - Unknown: Undefined | UPC | 015082811758 |
Packages
1 - UNIT - 1 |