![gec15d21g005](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14358218.jpg?preset=medium)
ABB 15D21G005 600V Size 00-1 GE Controls Coil Replacement
Description
Replacement coil for starters. 575 V coil voltage.
Specifications
Brand Name | Emerson | Item Name | Replacement Coil |
Coil Voltage | 600 VAC | Frequency Rating | 60 Hz |
VA Rating | 24 VA | For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and 00, 1 Starters |
Application | Electrical Distribution and Control | UPC | 783166313763 |
Packages
1 - UNIT - 1 |