![gec15d21g002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676636.jpg?preset=medium)
ABB 15D21G002 120V Size 00-1 GE Controls Coil Replacement
Description
Coil magnet for NEMA rated 300- and 200-Line magnetic contactors and starters. NEMA Sizes 00-7.
Specifications
Brand Name | Emerson | Item Name | Replacement Coil |
Coil Voltage | 110 VAC at 50 Hz, 115 - 120 VAC at 60 Hz | Frequency Rating | 50/60 Hz |
Dimensions | 2 in L x 4 in W x 4 in H | VA Rating | 20 VA |
Material | Metal | For Use With | NEMA Rated 300 and 200 Line Magnetic Contactors and NEMA 00, 0, 1 Starters |
Application | For Electrical Distribution and Control | UPC | 783166313701 |
Packages
1 - UNIT - 1 |