![gec15d22g004](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676636.jpg?preset=medium)
ABB 15D22G004 460V-480V Size 2 GE Controls Coil Replacement
Description
Coil magnet for NEMA rated 300- and 200-Line magnetic contactors and starters. NEMA Sizes 00-7.
Specifications
Brand Name | Emerson | Item Name | Replacement Coil |
Coil Voltage | 480 VAC | Frequency Rating | 50/60 Hz |
VA Rating | 60 VA | Material | Metal |
For Use With | 200/300 Line Magnetic Contactors/Starters | Application | Electrical Distribution and Control |
UPC | 783166314074 |
Packages
1 - UNIT - 1 |