ABB 460XCJ 120VAC 60Hz GE Controls Coil Replacement
Description
Lighting Contactors. Spare Coils. Coil Voltage at 50 Hz: 110V. Coil Voltage at 60 Hz: 115-120V.
Specifications
Brand Name | GE | Item Name | Spare Coil |
Coil Voltage | 110 V at 50 Hz, 115 - 120 V at 60 Hz | Frequency Rating | 50/60 Hz |
Dimensions | 2 in L x 1.75 in W x 0.9 in H | For Use With | Lighting Contactors |
Standards | UL E1811 |
Packages
1 - UNIT - 1 |