ABB 55-537283D 550-600V 25-40Amp GE Controls Coil Replacement
Description
Definite purpose controls full voltage contactor AC replacement coil. CR453A, CR454A and CR455A contactor prefix. 25 to 40A inductive current. Coil letter code-D. 550 to 600 V at 60/50 Hz coil voltage.
Specifications
Brand Name | GE | Item Name | Replacement Coil |
Coil Voltage | 550 - 600 VAC | Frequency Rating | 50/60 Hz |
Amperage Rating | 25 - 40 A | VA Rating | 25 - 40 VA |
For Use With | CR453A, CR454A and CR455A Definite Purpose Full Voltage Contactors | UPC | 783166620618 |
Packages
1 - UNIT - 1 |