ABB 55-537283E 12V 25-40Amp GE Controls Coil Replacement
Description
Definite purpose controls full voltage contactor AC replacement coil. CR453A, CR454A and CR455A contactor prefix. 25 to 40A inductive current. Coil letter code-E. 12 V at 60/50 Hz coil voltage.
Specifications
Brand Name | GE | Item Name | AC Coil |
Coil Voltage | 12 V at 60/50 Hz | Frequency Rating | 50/60 Hz |
Amperage Rating | 25 - 40 A | For Use With | CR453A, CR454A, CR455A Definite Purpose Control Full Voltage Contactors |
Standards | UL 2403 | UPC | 783166620625 |
Packages
1 - UNIT - 1 |