ABB 55-B21A 110-120V 50-60Amp GE Controls Coil Replacement
Description
Definite purpose control full voltage contactor AC replacement coil. CR355EE and CR355F contactor prefix. 50 to 60 A inductive current. Coil letter code-A. 110 to 120 V at 60/50 Hz coil voltage.
Specifications
Brand Name | GE | Item Name | AC Coil |
Coil Voltage | 110 - 120 V at 60/50 Hz | Frequency Rating | 50/60 Hz |
Amperage Rating | 50 - 60 A | For Use With | CR355EE, CR355F Definite Purpose Control Full Voltage Contactors |
Standards | UL 2403 | UPC | 783166419298 |
Packages
1 - UNIT - 1 |