Abbotsford
geclb1as

ABB LB1AS 240VAC 60Hz GE Controls C-2000 AC Coil

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:LB1AS

Description

Coils for CL contactors, alternating current, AC, for use with: 5-15 HP contactors, CL00, CL01, CL02, CL25, features: 240 VAC at 60 Hz.

Specifications

Brand Name GE Item Name Replacement Coil
Coil Voltage 240 VAC Frequency Rating 50/60 Hz
For Use With CL00A310T, CL01A310T, CL02A310T, CL25A300T and CL03A300T IEC Rated 3 Pole Contactors and RL4RA22T, RL4RA31T and RL4RA40T 4-Pole Relays Standards UL Listed, CSA, IEC-947 and CE Certified
UPC 425095104080

Packages

1 - UNIT - 1