ABB LB3AU 480VAC 60hz, 380/400VAC 50Hz GE Controls C-2000 AC Coil
Description
AC Coils for use with CL04, CL45 contactors.
Specifications
Brand Name | GE | Item Name | AC Coil |
Coil Voltage | 380 - 400 VAC at 50 Hz, 0 - 480 VAC at 60 Hz | Frequency Rating | 50/60 Hz |
For Use With | CL04, CL45 Contactors | UPC | 425095046458 |
Packages
1 - UNIT - 1 |