
ABB LB3AY 600VAC 60hz, 500VAC 50Hz GE Controls C-2000 AC Coil
Description
Spare coil for use with CL03 to CL45 contractors.
Specifications
Brand Name | Emerson | Item Name | AC Coil |
Coil Voltage | 500 VAC at 50 Hz, 600 VAC at 60 Hz | Frequency Rating | 50/60 Hz |
For Use With | CL04, CL45 Contactors | Standards | CE Certified |
Application | For Electrical Distribution and Control | UPC | 425095104479 |
Packages
1 - UNIT - 1 |